Boltless Shelf, 12"D x 48"W x 1-1/8"H, Steel

  • Mfr # ZAESH-4812W

  • Zoro # G5606474


product price: $35.15
/ea

Key Features

Shelf Style
Single Straight
Overall Height
1 1/8 in
Overall Width
48 in
Overall Depth
12 in
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZAESH-4812W
Zoro #
G5606474
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/8 in
Overall Width
48 in
Overall Depth
12 in
Width
48"
Depth
12"
Height
1-1/8"

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Steel
Finish
Electro Coat
Color
Gray
Shelf Capacity
550 lb
Item - Boltless Shelving Accessories
Shelf
Shelf Configuration
Single Straight
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Decking
Wire
For Use With
Boltless Shelving
Includes
(2) Beams
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Finish - Shelving and Racks
Electro Coat
Load Capacity
500 lb
Decking Gauge
5 ga
Frame Finish
Zinc Plated
Decking Finish
Zinc Plated
Frame Material
Steel
Decking Style
Wire

Description

Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 1/8 in, Overall Width 48 in, Overall Depth 12 in, Load Capacity 500 lb, Includes (2) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.