Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelf, 12"D x 60"W x 2-1/4"H, Steel

  • Mfr # ZBES-6012

  • Zoro # G5730873


product price: $26.85
/ea

Key Features

Shelf Style
Single Straight
Overall Height
2 1/4 in
Overall Width
60 in
Overall Depth
12 in
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBES-6012
Zoro #
G5730873
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Overall Width
60 in
Overall Depth
12 in
Depth
12"
Width
60"
Height
2-1/4"

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
None
Finish
Electro Coat
Color
Gray
Shelf Capacity
750 lb
Includes
(4) Beams
Finish - Shelving and Racks
Electro Coat
Decking
None
For Use With
Boltless Shelving
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Item - Boltless Shelving Accessories
Shelf
Shelf Configuration
Single Straight
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Load Capacity
750 lb
Frame Finish
Zinc Plated
Frame Material
Steel

Description

Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 1/4 in, Overall Width 60 in, Overall Depth 12 in, Load Capacity 750 lb, Includes (4) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.