This item is Discontinued.

Tennsco Boltless Shelf, 15"D x 42"W x 1-1/8"H, Steel ZAESH-4215W

Boltless Shelf, 15"D x 42"W x 1-1/8"H, Steel (Discontinued)

  • Mfr # ZAESH-4215W
  • Zoro # G5487386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZAESH-4215W
Zoro #
G5487386
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/8 in
Overall Width
42 in
Overall Depth
15 in
Width
42"
Depth
15"
Height
1-1/8"
Overall WxD
42 in x 15 in

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Steel
Finish
Electro Coat
Color
Gray
Shelf Capacity
500 lb
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Electro Coat
Item - Boltless Shelving Accessories
Shelf
Decking
Wire
Includes
(2) Beams
For Use With
Boltless Shelving
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Load Capacity
550 lb
Frame Material
Steel
Frame Finish
Zinc Plated
Decking Gauge
5 ga
Decking Style
Wire
Decking Finish
Zinc Plated

Description

Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 1/8 in, Overall Width 42 in, Overall Depth 15 in, Load Capacity 550 lb, Includes (2) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.