Boltless Shelf, 18"D x 36"W x 1-1/8"H, Steel

  • Mfr # ZAESH-3618W
  • Zoro # G5523113
product price: 
$
36.29
/ea

Key Features

Shelf Style
Single Straight
Overall Height
1 1/8 in
Overall Width
36 in
Overall Depth
18 in
No. of Shelves
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZAESH-3618W
Zoro #
G5523113
UPC #
-
Country of Origin
Honduras
Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Steel
Finish
Electro Coat
Color
Gray
Shelf Capacity
850 lb
For Use With
Boltless Shelving
Shelf Configuration
Single Straight
Decking
Wire
Item - Boltless Shelving Accessories
Shelf
Includes
(2) Beams
Finish - Shelving and Racks
Electro Coat
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Load Capacity
850 lb
Frame Material
Steel
Decking Gauge
5 ga
Frame Finish
Zinc Plated
Decking Finish
Zinc Plated
Decking Style
Wire
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
1 1/8 in
Overall Width
36 in
Overall Depth
18 in
Width
36 in
Depth
18"
Height
1-1/8"

Description

Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 1/8 in, Overall Width 36 in, Overall Depth 18 in, Load Capacity 850 lb, Includes (2) Beams

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.