Boltless Shelf, 18"D x 42"W x 1-1/8"H, Carbon Steel

  • Mfr # ZAES-4218W

  • Zoro # G5797513


original price:  $44.75 , new price: $40.29 , 9 percent off
new price:  $40.29
/ea

Key Features

Shelf Style
Single Straight
Overall Height
1 1/8 in
Overall Width
42 in
Overall Depth
18 in
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZAES-4218W
Zoro #
G5797513
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/8 in
Overall Width
42 in
Overall Depth
18 in
Depth
18"
Width
42"
Height
1-1/8"

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Steel
Finish
Polyester/Epoxy Powder Paint
Color
Gray
Shelf Capacity
550 lb
Finish - Shelving and Racks
Electro Coat
Shelf Configuration
Single Straight
Item - Boltless Shelving Accessories
Shelf
Includes
(2) Beams
Decking
Wire
For Use With
Boltless Shelving
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Load Capacity
550 lb
Frame Material
Steel
Frame Finish
Zinc Plated
Decking Gauge
5 ga
Decking Finish
Zinc Plated
Decking Style
Wire

Description

Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 1/8 in, Overall Width 42 in, Overall Depth 18 in, Load Capacity 550 lb, Includes (2) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.