Boltless Shelf, 18"D x 48"W x 1-1/4"H, Steel

  • Mfr # HDSL-4818

  • Zoro # G2405070


original price: $55.99
5% off
new price: $53.19
/ea

Key Features

Overall Height
1 1/4 in
Overall Width
48 in
Overall Depth
18 in
No. of Shelves
1
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSL-4818
Zoro #
G2405070
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/4 in
Overall Width
48 in
Overall Depth
18 in
Height
1-1/4"
Depth
18"
Width
48"

Details

Item
Shelf
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Sand
Shelf Capacity
700 lb
Includes
(2) Shelf Reinforcements, (2) Shelf Supports, Shelf
Shelf Configuration
Single Straight
Profile
Heavy
Finish - Shelving and Racks
Powder Coated
For Use With
Mfr. No. LS-5-4818-6SD, LS-5-4818-7SD, TO-5-4818-6SD, TO-5-4818-7SD
Decking
Steel
Item - Boltless Shelving Accessories
Shelf
Load Capacity
700 lb
Frame Material
Steel
Decking Gauge
18 ga
Frame Finish
Zinc Plated
Decking Finish
Zinc Plated

Description

Shelf, Sand, Steel, Zinc Plated Decking Finish, 18 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 1/4 in, Overall Width 48 in, Overall Depth 18 in, Load Capacity 700 lb, Includes (2) Shelf Reinforcements, (2) Shelf Supports, Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.