Boltless Shelf, 18"D x 48"W x 2"H, Steel

  • Mfr # ZVES-4818D SAND

  • Zoro # G5728317


product price: $31.89
/ea

Key Features

Overall Height
2 in
Overall Width
48 in
Overall Depth
18 in
No. of Shelves
1
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZVES-4818D SAND
Zoro #
G5728317
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
48 in
Overall Depth
18 in
Depth
18"
Width
48"
Height
2"

Details

Item
Shelf
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Sand
Shelf Capacity
850 lb
Finish - Shelving and Racks
Powder Coated
Decking
Particleboard
Includes
(4) Shelf Supports, Shelf
Item - Boltless Shelving Accessories
Shelf
Shelf Configuration
Single Straight
Load Capacity
850 lb
Frame Material
Steel
Frame Finish
Zinc Plated

Description

Shelf, Sand, Particleboard, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 in, Overall Width 48 in, Overall Depth 18 in, Load Capacity 850 lb, Includes (4) Shelf Supports, Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.