Boltless Shelf, 18"D x 60"W x 2-1/4"H, Steel

  • Mfr # ZVES-6018D1 SAND

  • Zoro # G5499751


product price: $55.29
/ea

Key Features

Overall Height
2 1/4 in
Overall Width
60 in
Overall Depth
18 in
No. of Shelves
1
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZVES-6018D1 SAND
Zoro #
G5499751
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Overall Width
60 in
Overall Depth
18 in
Width
60"
Depth
18"
Height
2-1/4"

Details

Item
Shelf
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Sand
Shelf Capacity
750 lb
Decking
Particleboard
Item - Boltless Shelving Accessories
Shelf
Includes
(4) Shelf Supports, Shelf
Finish - Shelving and Racks
Powder Coated
Shelf Configuration
Single Straight
Load Capacity
750 lb
Frame Finish
Zinc Plated
Frame Material
Steel
Decking Finish
Unfinished

Description

Shelf, Sand, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 1/4 in, Overall Width 60 in, Overall Depth 18 in, Load Capacity 750 lb, Includes (4) Shelf Supports, Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.