Boltless Shelf, 18"D x 60"W x 3-1/4"H, Carbon Steel

  • Mfr # ZLES-6018

  • Zoro # G5738223


original price: $29.95
5% off
new price: $28.45
/ea

Key Features

Shelf Style
Single Straight
Overall Height
3 1/4 in
Overall Width
60 in
Overall Depth
18 in
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLES-6018
Zoro #
G5738223
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/4 in
Overall Width
60 in
Overall Depth
18 in
Width
60"
Depth
18"
Height
3-1/4"

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
None
Finish
Polyester/Epoxy Powder Paint
Color
Gray
Shelf Capacity
2,000 lb
For Use With
Boltless Shelving
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Includes
(4) Beams
Shelf Configuration
Single Straight
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish - Shelving and Racks
Electro Coat
Decking
None
Item - Boltless Shelving Accessories
Shelf
Load Capacity
2,000 lb
Frame Finish
Zinc Plated
Frame Material
Steel

Description

Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 60 in, Overall Depth 18 in, Load Capacity 2,000 lb, Includes (4) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.