Boltless Shelf, 18"D x 72"W x 2-1/4"H, Steel

  • Mfr # ZVES-7218D1 SAND

  • Zoro # G5762547


product price:  $63.65
/ea

Key Features

Overall Height
2 1/4 in
Overall Width
72 in
Overall Depth
18 in
No. of Shelves
1
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZVES-7218D1 SAND
Zoro #
G5762547
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Overall Width
72 in
Overall Depth
18 in
Depth
18"
Width
72"
Height
2-1/4"

Details

Item
Shelf
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Sand
Shelf Capacity
500 lb
Shelf Configuration
Single Straight
Decking
Particleboard
Includes
(4) Shelf Supports, Shelf
Item - Boltless Shelving Accessories
Shelf
Finish - Shelving and Racks
Powder Coated
Load Capacity
500 lb
Decking Finish
Unfinished
Frame Material
Steel
Frame Finish
Zinc Plated

Description

Shelf, Sand, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 1/4 in, Overall Width 72 in, Overall Depth 18 in, Load Capacity 500 lb, Includes (4) Shelf Supports, Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.