Boltless Shelf, 24"D x 36"W x 1-1/4"H, Steel

  • Mfr # HDSL-3624

  • Zoro # G2405159


product price: $51.45
/ea

Key Features

Overall Height
1 1/4 in
Overall Width
36 in
Overall Depth
24 in
No. of Shelves
1
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSL-3624
Zoro #
G2405159
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/4 in
Overall Width
36 in
Overall Depth
24 in
Depth
24"
Width
36"
Height
1-1/4"

Details

Item
Shelf
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Light Gray
Shelf Capacity
900 lb
Profile
Heavy
Finish - Shelving and Racks
Powder Coated
Item - Boltless Shelving Accessories
Shelf
Decking
Steel
For Use With
Mfr. No. LS-5-3624-6LGY, LS-5-3618-7LGY, TO-5-3618-6LGY, TO-5-3618-7LGY
Shelf Configuration
Single Straight
Includes
(2) Shelf Reinforcements, (2) Shelf Supports, Shelf
Load Capacity
950 lb
Frame Material
Steel
Frame Finish
Zinc Plated
Decking Gauge
18 ga
Decking Finish
Zinc Plated

Description

Shelf, Light Gray, Steel, Zinc Plated Decking Finish, 18 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 1/4 in, Overall Width 36 in, Overall Depth 24 in, Load Capacity 950 lb, Includes (2) Shelf Reinforcements, (2) Shelf Supports, Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.