Shop TENNSCO
See all product information
Create Account
Boltless Shelf, 24"D x 36"W x 3/4"H, Steel
- Mfr # CESL-3624-MGY
- Zoro # G4738933
product price:Â
$
68.95
/ea
Key Features
Material
Steel
Color
Medium Gray
Shelf Capacity
650 lb.
Height
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CESL-3624-MGY
- Zoro #
- G4738933
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3/4"
- Depth
- 24"
- Width
- 36 in
Details
- Item
- Extra Shelf
- Material
- Steel
- Color
- Medium Gray
- Shelf Capacity
- 650 lb.
Description
Extra Capstone Shelf,36x24"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.