Zoro Homepage

Boltless Shelf, 24"D x 42"W, Carbon Steel

  • Mfr # ZAES-4224D

  • Zoro # G5743893


original price: $26.39
10% off
new price: $23.75
/ea

Key Features

Overall Height
1 1/8 in
Overall Width
42 in
Overall Depth
24 in
No. of Shelves
1
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZAES-4224D
Zoro #
G5743893
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/8 in
Overall Width
42 in
Overall Depth
24 in
Width
42"
Depth
24"

Details

Item
Shelf
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Particleboard
Finish
Polyester/Epoxy Powder Paint
Color
Gray
Shelf Capacity
550 lb
For Use With
Boltless Shelving
Includes
(2) Beams
Item - Boltless Shelving Accessories
Shelf
Finish - Shelving and Racks
Electro Coat
Shelf Configuration
Single Straight
Decking
Particleboard
Load Capacity
550 lb
Decking Finish
Unfinished
Frame Finish
Zinc Plated
Frame Material
Steel

Description

Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 1/8 in, Overall Width 42 in, Overall Depth 24 in, Load Capacity 550 lb, Includes (2) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.