Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelf, 24"D x 48"W x 3/4"H, Steel

  • Mfr # CESL-4824-MGY

  • Zoro # G4739003


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Medium Gray
Shelf Capacity
650 lb.
Height
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CESL-4824-MGY
Zoro #
G4739003
UPC #
-
Country of Origin
United States

Dimensions

Depth
24"
Height
3/4"
Width
48"

Details

Item
Extra Shelf
Material
Steel
Color
Medium Gray
Shelf Capacity
650 lb.

Description

Extra Capstone Shelf,48x24"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.