Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelf, 24"D x 72"W, Carbon Steel

  • Mfr # ZLES-7224W

  • Zoro # G5567195


original price: $83.59
5% off
new price: $79.39
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Shelf Style
Single Straight
Overall Height
2 3/4 in
Overall Width
72 in
Overall Depth
24 in
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLES-7224W
Zoro #
G5567195
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 3/4 in
Overall Width
72 in
Overall Depth
24 in
Depth
24"
Width
72"

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Steel
Finish
Polyester/Epoxy Powder Paint
Color
Gray
Shelf Capacity
1,750 lb
Shelf Configuration
Single Straight
For Use With
Mfr. No. ZLE5-7224S-3W, ZLE5-7224A-3W, ZLE7-7224S-3W, ZLE7-7224A-3W
Finish - Shelving and Racks
Electro Coat
Includes
(2) Front to Back Deck Supports, (4) Angle Beams
Item - Boltless Shelving Accessories
Shelf
Decking
Wire
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Load Capacity
1,750 lb
Decking Gauge
5 ga
Decking Finish
Zinc Plated
Frame Finish
Zinc Plated
Frame Material
Steel
Decking Style
Wire

Description

Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 3/4 in, Overall Width 72 in, Overall Depth 24 in, Load Capacity 1,750 lb, Includes (2) Front to Back Deck Supports, (4) Angle Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.