Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelf, 24"D x 72"W x 3-1/4"H, Steel

  • Mfr # ZKH-7224

  • Zoro # G3243301


original price: $55.15
9% off
new price: $49.65
/ea

Key Features

Shelf Style
Single Straight
Overall Height
3 1/4 in
Overall Width
72 in
Overall Depth
24 in
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZKH-7224
Zoro #
G3243301
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/4 in
Overall Width
72 in
Overall Depth
24 in
Depth
24"
Width
72"
Height
3-1/4"

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Gray
Shelf Capacity
2,000 lb
Finish - Shelving and Racks
Electro Coat
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Beam Capacity
2000 lb.
Profile
Heavy
Decking
No
For Use With
Boltless Shelving
Shelf Configuration
Single Straight
Includes
Beams, Front to Back Support
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Item - Boltless Shelving Accessories
Shelf
Load Capacity
2,000 lb
Frame Material
Steel
Frame Finish
Zinc Plated

Description

Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 72 in, Overall Depth 24 in, Load Capacity 2,000 lb, Includes Beams, Front to Back Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.