Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelf, 24"D x 72"W x 3-1/4"H, Steel

  • Mfr # ZLCS-7224D

  • Zoro # G5840432


product price: $73.15
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
3 1/4 in
Overall Width
72 in
Overall Depth
24 in
No. of Shelves
1
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLCS-7224D
Zoro #
G5840432
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/4 in
Overall Width
72 in
Overall Depth
24 in
Width
72"
Depth
24"
Height
3-1/4"

Details

Item
Shelf
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Particleboard
Finish
Electro Coat
Color
Gray
Shelf Capacity
2,000 lb
Includes
(2) Angle Beams, (2) Channel Beams, (2) Front to Back Deck Supports
Finish - Shelving and Racks
Electro Coat
Item - Boltless Shelving Accessories
Shelf
Decking
Particleboard
Shelf Configuration
Single Straight
For Use With
Mfr. No. ZLC7-7224S-3D, ZLC7-7224A-3D
Load Capacity
2,000 lb
Frame Finish
Zinc Plated
Frame Material
Steel
Decking Finish
Unfinished

Description

Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 72 in, Overall Depth 24 in, Load Capacity 2,000 lb, Includes (2) Angle Beams, (2) Channel Beams, (2) Front to Back Deck Supports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.