Zoro Homepage

Boltless Shelf, 24"D x 72"W x 3"H, Steel

  • Mfr # RXHS-7224

  • Zoro # G0152489


product price: $144.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Shelf Style
Single Straight
Overall Height
3 in
Overall Width
72 in
Overall Depth
24 in
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXHS-7224
Zoro #
G0152489
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Width
72 in
Overall Depth
24 in
Width
72"
Depth
24"
Height
3"

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelf Capacity
2,750 lb
For Use With
Shelving
Profile
Heavy
Finish - Shelving and Racks
Electro Coat
Beam Capacity
2750 lb.
Includes
Shelf Supports, Shelf
Shelf Configuration
Single Straight
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item - Boltless Shelving Accessories
Shelf
Decking
Steel
Load Capacity
2,750 lb
Decking Gauge
16 ga
Frame Finish
Zinc Plated
Frame Material
Steel
Decking Finish
Zinc Plated

Description

Shelf, Gray, Steel, Zinc Plated Decking Finish, 16 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 in, Overall Width 72 in, Overall Depth 24 in, Load Capacity 2,750 lb, Includes Shelf Supports, Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.