Zoro Homepage

Boltless Shelf, 30"D x 48"W x 1-1/8"H, Steel

  • Mfr # ZAESH-4830

  • Zoro # G5488244


product price: $23.19
/ea

Key Features

Shelf Style
Single Straight
Overall Height
1 1/8 in
Overall Width
48 in
Overall Depth
30 in
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZAESH-4830
Zoro #
G5488244
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/8 in
Overall Width
48 in
Overall Depth
30 in
Width
48"
Depth
30"
Height
1-1/8"

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
None
Finish
Electro Coat
Color
Gray
Shelf Capacity
500 lb
Finish - Shelving and Racks
Electro Coat
Includes
(4) Beams
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Decking
None
Item - Boltless Shelving Accessories
Shelf
For Use With
Boltless Shelving
Shelf Configuration
Single Straight
Load Capacity
500 lb
Frame Finish
Zinc Plated
Frame Material
Steel

Description

Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 1/8 in, Overall Width 48 in, Overall Depth 30 in, Load Capacity 500 lb, Includes (4) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.