Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelf, 30"D x 48"W x 3-1/4"H, Carbon Steel

  • Mfr # ZLES-4830

  • Zoro # G5772523


original price: $33.99
5% off
new price: $32.29
/ea

Key Features

Shelf Style
Single Straight
Overall Height
3 1/4 in
Overall Width
48 in
Overall Depth
30 in
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLES-4830
Zoro #
G5772523
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/4 in
Overall Width
48 in
Overall Depth
30 in
Depth
30"
Width
48"
Height
3-1/4"

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
None
Finish
Polyester/Epoxy Powder Paint
Color
Gray
Shelf Capacity
2,250 lb
Decking
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
(4) Beams
Finish - Shelving and Racks
Electro Coat
For Use With
Boltless Shelving
Shelf Configuration
Single Straight
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Item - Boltless Shelving Accessories
Shelf
Load Capacity
2,250 lb
Frame Finish
Zinc Plated
Frame Material
Steel

Description

Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 48 in, Overall Depth 30 in, Load Capacity 2,250 lb, Includes (4) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.