Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelf, 30"D x 72"W x 2-1/4"H, Steel

  • Mfr # ZBES-7230

  • Zoro # G5798231


original price: $43.99
5% off
new price: $41.79
/ea

Key Features

Shelf Style
Single Straight
Overall Height
2 1/4 in
Overall Width
72 in
Overall Depth
30 in
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBES-7230
Zoro #
G5798231
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Overall Width
72 in
Overall Depth
30 in
Width
72"
Depth
30"
Height
2-1/4"

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
None
Finish
Electro Coat
Color
Gray
Shelf Capacity
600 lb
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item - Boltless Shelving Accessories
Shelf
Shelf Configuration
Single Straight
For Use With
Boltless Shelving
Includes
(4) Beams
Decking
None
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Finish - Shelving and Racks
Electro Coat
Load Capacity
600 lb
Frame Material
Steel
Frame Finish
Zinc Plated

Description

Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 1/4 in, Overall Width 72 in, Overall Depth 30 in, Load Capacity 600 lb, Includes (4) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.