This item is Discontinued.

Tennsco Boltless Shelf, 36"D x 42"W x 4-13/22"H, Steel ZLCS-4236

This item is Discontinued.

Tennsco

Boltless Shelf, 36"D x 42"W x 4-13/22"H, Steel (Discontinued)

Mfr # ZLCS-4236
Zoro # G5504344
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZLCS-4236
Zoro #
G5504344
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 9/16 in
Overall Width
42 in
Overall Depth
36 in
Width
42"
Depth
36"
Height
4-13/22"

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
None
Finish
Electro Coat
Color
Gray
Shelf Capacity
2,500 lb
For Use With
Boltless Shelving
Finish - Shelving and Racks
Electro Coat
Decking
None
Shelf Configuration
Single Straight
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
(4) Beams
Item - Boltless Shelving Accessories
Shelf
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Load Capacity
2,500 lb
Frame Material
Steel
Frame Finish
Zinc Plated

Description

Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 4 9/16 in, Overall Width 42 in, Overall Depth 36 in, Load Capacity 2,500 lb, Includes (4) Beams

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.