Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelf, 36"D x 48"W x 1-1/4"H, Steel

  • Mfr # HDSL-4836

  • Zoro # G3359791


product price: $86.45
/ea
Free Shipping & Returns

Key Features

Overall Height
1 1/4 in
Overall Width
48 in
Overall Depth
36 in
No. of Shelves
1
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSL-4836
Zoro #
G3359791
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/4 in
Overall Width
48 in
Overall Depth
36 in
Depth
36"
Width
48"
Height
1-1/4"

Details

Item
Shelf
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Light Gray
Shelf Capacity
700 lb
Item - Boltless Shelving Accessories
Shelf
Finish - Shelving and Racks
Powder Coated
Decking
Steel
Profile
Heavy
Includes
(2) Shelf Reinforcements, (2) Shelf Supports, Shelf
For Use With
Mfr. No. LS-5-4836-6LGY, LS-5-4836-7LGY, TO-5-4836-6LGY, TO-5-4836-7LGY
Shelf Configuration
Single Straight
Load Capacity
700 lb
Decking Finish
Zinc Plated
Frame Finish
Zinc Plated
Frame Material
Steel
Decking Gauge
18 ga

Description

Shelf, Light Gray, Steel, Zinc Plated Decking Finish, 18 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 1/4 in, Overall Width 48 in, Overall Depth 36 in, Load Capacity 700 lb, Includes (2) Shelf Reinforcements, (2) Shelf Supports, Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.