Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelf, 36"D x 72"W x 3-1/4"H, Steel

  • Mfr # ZLCS-7236D

  • Zoro # G5736114


product price: $93.15
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Overall Height
3 1/4 in
Overall Width
72 in
Overall Depth
36 in
No. of Shelves
1
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLCS-7236D
Zoro #
G5736114
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/4 in
Overall Width
72 in
Overall Depth
36 in
Depth
36"
Width
72"
Height
3-1/4"

Details

Item
Shelf
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Particleboard
Finish
Electro Coat
Color
Gray
Shelf Capacity
2,000 lb
Finish - Shelving and Racks
Electro Coat
For Use With
Mfr. No. ZLC7-7236S-3D, ZLC7-7236A-3D
Decking
Particleboard
Includes
(2) Angle Beams, (2) Channel Beams, (2) Front to Back Deck Supports
Item - Boltless Shelving Accessories
Shelf
Shelf Configuration
Single Straight
Load Capacity
2,000 lb
Decking Finish
Unfinished
Frame Finish
Zinc Plated
Frame Material
Steel

Description

Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 72 in, Overall Depth 36 in, Load Capacity 2,000 lb, Includes (2) Angle Beams, (2) Channel Beams, (2) Front to Back Deck Supports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.