Boltless Shelf, 36"D x 72"W x 3-1/4"H, Steel

  • Mfr # ZLCS-7236W

  • Zoro # G5628147


product price: $105.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Shelf Style
Single Straight
Overall Height
3 1/4 in
Overall Width
72 in
Overall Depth
36 in
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLCS-7236W
Zoro #
G5628147
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/4 in
Overall Width
72 in
Overall Depth
36 in
Width
72"
Depth
36"
Height
3-1/4"

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Steel
Finish
Electro Coat
Color
Gray
Shelf Capacity
2,000 lb
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
For Use With
Mfr. No. ZLC7-7236S-3W, ZLC7-7236A-3W
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Decking
Wire
Finish - Shelving and Racks
Electro Coat
Item - Boltless Shelving Accessories
Shelf
Includes
(2) Angle Beams, (2) Channel Beams, (2) Front to Back Deck Supports
Shelf Configuration
Single Straight
Load Capacity
2,000 lb
Decking Gauge
5 ga
Frame Material
Steel
Decking Finish
Zinc Plated
Frame Finish
Zinc Plated
Decking Style
Wire

Description

Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 72 in, Overall Depth 36 in, Load Capacity 2,000 lb, Includes (2) Angle Beams, (2) Channel Beams, (2) Front to Back Deck Supports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.