Zoro Homepage

Boltless Shelf, 36"D x 96"W x 3"H, Steel

  • Mfr # RXHS-9636

  • Zoro # G2177309


product price: $217.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Shelf Style
Single Straight
Overall Height
3 in
Overall Width
96 in
Overall Depth
36 in
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXHS-9636
Zoro #
G2177309
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Width
96 in
Overall Depth
36 in
Width
96"
Height
3"
Depth
36"

Description

Shelf, Gray, Steel, Zinc Plated Decking Finish, 16 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 in, Overall Width 96 in, Overall Depth 36 in, Load Capacity 2,600 lb, Includes Shelf Supports, Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.