Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelf, 48"D x 48"W x 3-1/4"H, Steel

  • Mfr # ZKH-4848

  • Zoro # G2679047


product price: $45.19
/ea

Key Features

Shelf Style
Single Straight
Overall Height
3 1/4 in
Overall Width
48 in
Overall Depth
48 in
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZKH-4848
Zoro #
G2679047
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/4 in
Overall Width
48 in
Overall Depth
48 in
Depth
48"
Width
48"
Height
3-1/4"

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Gray
Shelf Capacity
2,500 lb
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
Beams, Front to Back Support
For Use With
Boltless Shelving
Item - Boltless Shelving Accessories
Shelf
Profile
Heavy
Beam Capacity
2500 lb.
Decking
No
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Electro Coat
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Load Capacity
2,500 lb
Frame Material
Steel
Frame Finish
Zinc Plated

Description

Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 48 in, Overall Depth 48 in, Load Capacity 2,500 lb, Includes Beams, Front to Back Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.