Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelf, 48"D x 96"W x 3-1/4"H, Steel

  • Mfr # ZKH-9648

  • Zoro # G3106275


original price: $78.99
5% off
new price: $74.99
/ea

Key Features

Shelf Style
Single Straight
Overall Height
3 1/4 in
Overall Width
96 in
Overall Depth
48 in
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZKH-9648
Zoro #
G3106275
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/4 in
Overall Width
96 in
Overall Depth
48 in
Width
96"
Depth
48"
Height
3-1/4"

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Gray
Shelf Capacity
1,600 lb
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Finish - Shelving and Racks
Electro Coat
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Configuration
Single Straight
Profile
Heavy
Decking
No
Beam Capacity
1600 lb.
For Use With
Boltless Shelving
Includes
Beams, Front to Back Support
Item - Boltless Shelving Accessories
Shelf
Load Capacity
1,600 lb
Frame Material
Steel
Frame Finish
Zinc Plated

Description

Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 96 in, Overall Depth 48 in, Load Capacity 1,600 lb, Includes Beams, Front to Back Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.