Boltless Shelving, 12"D x 36"W x 84"H, 5 Shelves, Carbon Steel

  • Mfr # ZA7-3612A-5D

  • Zoro # G1972308


product price:  $140.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
36 in
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZA7-3612A-5D
Zoro #
G1972308
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
84 in
Overall Width
36 in
Overall Depth
12 in
Height
84"
Depth
12"
Width
36"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Carbon Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
600 lb
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Electro Coat
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Beam Capacity
600 lb.
Includes
(2) Posts, (5) Low Profile Deck Levels
Shelf Gauge
14 ga
Duty Rating
Light-Duty
Post Gauge
16 ga
Includes Decking
Yes
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Side Panel Style
Open
Shelving Configuration
Add-On
Beam Profile
Low Profile
Assembled
Unassembled
Adjustability
Adjustable
Shelf Material
Steel
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
600 lb
Whole Unit Load Capacity
3,000 lb

Description

Boltless Shelving, Low Profile, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (2) Posts, (5) Low Profile Deck Levels, Includes Decking Yes, 600 lb, Whole Unit Load Capacity 3,000 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.