Boltless Shelving, 18"D x 36"W x 76"H, 5 Shelves, Steel, Depth: 18"

  • Mfr # CA187636-MGY

  • Zoro # G4738662


original price:  $308.99 , new price: $282.99 , 8 percent off
new price:  $282.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Number of Shelves
5
Material
Steel
Color
Medium Gray
Shelf Capacity
650 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA187636-MGY
Zoro #
G4738662
UPC #
-
Country of Origin
United States

Dimensions

Depth
18"
Width
36"
Height
76"

Details

Item
Steel Shelving Unit
Shelving Type
Add-On
Number of Shelves
5
Material
Steel
Color
Medium Gray
Shelf Capacity
650 lb.

Description

Steel Shelving Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.