Boltless Shelving, 18"D x 36"W x 76"H, 5 Shelves, Steel
Mfr # TO-5-3618-6
Zoro # G3359907
product price:Â $292.99
/eaKey Features
Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
78 in
Overall Width
36 in
Overall Depth
18 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TO-5-3618-6
Zoro #
G3359907
UPC #
-
Country of Origin
Honduras
Dimensions
Overall Height
78 in
Overall Width
36 in
Overall Depth
18 in
Depth
18"
Height
76"
Width
36"
Description
Boltless Shelving, Low Profile, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (8) Shelf Reinforcements, Shelf Supports, Upright, Includes Decking Yes, 950 lb, Whole Unit Load Capacity 4,750 lb, Add-On, Open, Post Gauge 18 ga, Number of Shelves 5, Powder Coated, Medium-Duty, Light Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.