Boltless Shelving, 18"D x 36"W x 84"H, 5 Shelves, Carbon Steel

  • Mfr # ZA7-3618A-5

  • Zoro # G1972168


original price:  $95.99 , new price: $91.19 , 5 percent off
new price:  $91.19
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
36 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZA7-3618A-5
Zoro #
G1972168
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
84 in
Overall Width
36 in
Overall Depth
18 in
Width
36"
Height
84"
Depth
18"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Carbon Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
600 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Electro Coat
Beam Capacity
600 lb.
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Includes
(2) Posts, (5) Low Profile Deck Levels
Standards
SCS Indoor Advantage(R) Certified
Frame Material
Steel
Shelf Material
Steel
Load Capacity per Shelf
600 lb
Side Panel Style
Open
Shelf Gauge
14 ga
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Includes Decking
No
Whole Unit Load Capacity
3,000 lb
Post Gauge
16 ga
Adjustability
Adjustable
Duty Rating
Light-Duty
Beam Profile
Low Profile
Shelving Configuration
Add-On
Shelf Adjustment Increments
1 1/2 in
Assembled
Unassembled

Description

Boltless Shelving, Low Profile, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (2) Posts, (5) Low Profile Deck Levels, Includes Decking No, 600 lb, Whole Unit Load Capacity 3,000 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.