Boltless Shelving, 18"D x 42"W x 84"H, 5 Shelves, Carbon Steel

  • Mfr # ZA7-4218A-5W

  • Zoro # G2158856


product price:  $286.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
42 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZA7-4218A-5W
Zoro #
G2158856
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
42 in
Overall Depth
18 in
Width
42"
Height
84"
Depth
18"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Carbon Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
550 lb
Shelf Adjustments
1 1/2 in
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
(10) Beams, (2) Posts
Shelf Configuration
Single Straight
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Finish - Shelving and Racks
Electro Coat
Item - Boltless Shelving
Boltless Shelving
Beam Capacity
550 lb.
Standards
SCS Indoor Advantage(R) Certified
Load Capacity per Shelf
550 lb
Frame Material
Steel
Shelf Gauge
14 ga
Post Gauge
16 ga
Side Panel Style
Open
Shelving Configuration
Add-On
Shelf Material
Steel
Adjustability
Adjustable
Beam Profile
Low Profile
Duty Rating
Light-Duty
Shelf Adjustment Increments
1 1/2 in
Includes Decking
Yes
Whole Unit Load Capacity
2,750 lb
Assembled
Unassembled
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in

Description

Boltless Shelving, Low Profile, Overall Depth 18 in, Overall Height 84 in, Overall Width 42 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (10) Beams, (2) Posts, Includes Decking Yes, 550 lb, Whole Unit Load Capacity 2,750 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.