Boltless Shelving, 18"D x 42"W x 88"H, 6 Shelves, Steel

  • Mfr # CA188842-MGY

  • Zoro # G4738507


original price:  $368.99 , new price: $335.99 , 8 percent off
new price:  $335.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Number of Shelves
6
Material
Steel
Color
Medium Gray
Shelf Capacity
650 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA188842-MGY
Zoro #
G4738507
UPC #
-
Country of Origin
United States

Dimensions

Depth
18"
Width
42"
Height
88"

Details

Item
Steel Shelving Unit
Shelving Type
Add-On
Number of Shelves
6
Material
Steel
Color
Medium Gray
Shelf Capacity
650 lb.

Description

Steel Shelving Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.