Boltless Shelving, 18"D x 48"W x 76"H, 5 Shelves, Steel

  • Mfr # TO-5-4818-6

  • Zoro # G3359846


product price:  $362.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
78 in
Overall Width
48 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO-5-4818-6
Zoro #
G3359846
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Width
48 in
Overall Depth
18 in
Depth
18"
Height
76"
Width
48"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Light Gray
Shelving Gauge
14
Shelving Post Gauge
18
Shelf Capacity
700 lb
Shelf Adjustments
1 1/2 in
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Powder Coated
Shelf Configuration
Single Straight
Beam Capacity
700 lb.
Includes
(8) Shelf Reinforcements, Shelf Supports, Upright
Includes Decking
Yes
Shelf Gauge
14 ga
Duty Rating
Medium-Duty
Beam Profile
Low Profile
Shelf Material
Steel
Post Gauge
18 ga
Shelf Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
3,500 lb
Shelving Configuration
Add-On
Adjustability
Adjustable
Load Capacity per Shelf
700 lb
Side Panel Style
Open
Frame Material
Steel

Description

Boltless Shelving, Low Profile, Overall Depth 18 in, Overall Height 78 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (8) Shelf Reinforcements, Shelf Supports, Upright, Includes Decking Yes, 700 lb, Whole Unit Load Capacity 3,500 lb, Add-On, Open, Post Gauge 18 ga, Number of Shelves 5, Powder Coated, Medium-Duty, Light Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.