Boltless Shelving, 18"D x 48"W x 84"H, 5 Shelves, Carbon Steel

  • Mfr # ZA7-4818A-5
  • Zoro # G1972210
product price: 
$
124.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZA7-4818A-5
Zoro #
G1972210
UPC #
-
Country of Origin
Honduras

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
18 in
Depth
18"
Width
48 in
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Carbon Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Gray
Shelving Gauge
14 ga
Shelving Post Gauge
16
Shelf Capacity
500 lb
Shelf Adjustments
1 1/2 in
Includes
(2) Posts, (5) Low Profile Deck Levels
Shelf Configuration
Single Straight
Beam Capacity
500 lb.
Item - Boltless Shelving
Boltless Shelving
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Finish - Shelving and Racks
Electro Coat
Standards
SCS Indoor Advantage(R) Certified
Duty Rating
Light-Duty
Side Panel Style
Open
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
2,500 lb
Load Capacity per Shelf
500 lb
Shelf Material
Steel
Includes Decking
No
Adjustability
Adjustable
Assembled
Unassembled
Post Gauge
16 ga
Beam Profile
Low Profile
Shelf Gauge
14 ga
Shelving Configuration
Add-On
Wire Color
Gray

Description

Boltless Shelving, Low Profile, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (2) Posts, (5) Low Profile Deck Levels, Includes Decking No, 500 lb, Whole Unit Load Capacity 2,500 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.