Zoro Homepage

Boltless Shelving, 18"D x 48"W x 87"H, 7 Shelves

  • Mfr # QO7-4818AB-MGY

  • Zoro # G7244437


product price: $335.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Welded
Number of Shelves
7
Shelving Material
Steel
Color
Medium Gray
Shelving Gauge
22 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO7-4818AB-MGY
Zoro #
G7244437
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Depth
18"
Height
87"

Details

Item
Shelving
Shelving Type
Welded
Number of Shelves
7
Shelving Material
Steel
Color
Medium Gray
Shelving Gauge
22 ga
Shelving Post Gauge
22 ga.
Shelf Capacity
500 lb.

Description

Shelving, Shelving Gauge 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.