Boltless Shelving, 24"D x 36"W x 76"H, 5 Shelves, Steel, Depth: 24"

  • Mfr # CA247636-MGY

  • Zoro # G4738732


original price:  $380.99 , new price: $349.99 , 8 percent off
new price:  $349.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Number of Shelves
5
Material
Steel
Color
Medium Gray
Shelf Capacity
650 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA247636-MGY
Zoro #
G4738732
UPC #
-
Country of Origin
United States

Dimensions

Width
36"
Depth
24"
Height
76"

Details

Item
Steel Shelving Unit
Shelving Type
Add-On
Number of Shelves
5
Material
Steel
Color
Medium Gray
Shelf Capacity
650 lb.
Recycled Content
0.3

Description

Steel Shelving Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.