Boltless Shelving, 24"D x 36"W x 88"H, 5 Shelves, Steel

  • Mfr # TO-5-3624-7

  • Zoro # G3359870


product price:  $356.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
90 in
Overall Width
36 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO-5-3624-7
Zoro #
G3359870
UPC #
-
Country of Origin
Honduras

Dimensions

Overall Height
90 in
Overall Width
36 in
Overall Depth
24 in
Width
36"
Depth
24"
Height
88"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Light Gray
Shelving Gauge
14
Shelving Post Gauge
18
Shelf Capacity
900 lb
Shelf Adjustments
1 1/2 in
Includes
(8) Shelf Reinforcements, Shelf Supports, Upright
Item - Boltless Shelving
Boltless Shelving
Beam Capacity
900 lb.
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Powder Coated
Adjustability
Adjustable
Frame Material
Steel
Includes Decking
Yes
Duty Rating
Medium-Duty
Shelf Material
Steel
Beam Profile
Low Profile
Whole Unit Load Capacity
4,500 lb
Side Panel Style
Open
Shelf Adjustment Increments
1 1/2 in
Shelf Gauge
14 ga
Load Capacity per Shelf
900 lb
Post Gauge
18 ga
Shelving Configuration
Add-On

Description

Boltless Shelving, Low Profile, Overall Depth 24 in, Overall Height 90 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (8) Shelf Reinforcements, Shelf Supports, Upright, Includes Decking Yes, 900 lb, Whole Unit Load Capacity 4,500 lb, Add-On, Open, Post Gauge 18 ga, Number of Shelves 5, Powder Coated, Medium-Duty, Light Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.