Boltless Shelving, 24"D x 48"W x 88"H, 5 Shelves, Steel

  • Mfr # TO-5-4824-7

  • Zoro # G3359819


product price:  $440.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
90 in
Overall Width
48 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TO-5-4824-7
Zoro #
G3359819
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
90 in
Overall Width
48 in
Overall Depth
24 in
Depth
24"
Height
88"
Width
48"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Light Gray
Shelving Gauge
14
Shelving Post Gauge
18
Shelf Capacity
800 lb
Shelf Adjustments
1 1/2 in
Item - Boltless Shelving
Boltless Shelving
Includes
(8) Shelf Reinforcements, Shelf Supports, Upright
Finish - Shelving and Racks
Powder Coated
Shelf Configuration
Single Straight
Beam Capacity
800 lb.
Frame Material
Steel
Side Panel Style
Open
Shelf Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
4,000 lb
Includes Decking
Yes
Duty Rating
Medium-Duty
Post Gauge
18 ga
Load Capacity per Shelf
800 lb
Shelving Configuration
Add-On
Shelf Material
Steel
Adjustability
Adjustable
Beam Profile
Low Profile

Description

Boltless Shelving, Low Profile, Overall Depth 24 in, Overall Height 90 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (8) Shelf Reinforcements, Shelf Supports, Upright, Includes Decking Yes, 800 lb, Whole Unit Load Capacity 4,000 lb, Add-On, Open, Post Gauge 18 ga, Number of Shelves 5, Powder Coated, Medium-Duty, Light Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.