Boltless Shelving, 30-5/8"D x 37"W x 84"H, 5 Shelves, Carbon Steel

  • Mfr # ZA7-3630A-5D

  • Zoro # G2003388


product price:  $192.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
36 in
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA7-3630A-5D
Zoro #
G2003388
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
84 in
Overall Width
36 in
Overall Depth
30 in
Depth
30-5/8"
Height
84"
Width
37"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Carbon Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
600 lb
Shelf Adjustments
1 1/2 in
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Item - Boltless Shelving
Boltless Shelving
Includes
(2) Posts, (20) Beams
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Electro Coat
Beam Capacity
600 lb.
Shelf Adjustment Increments
1 1/2 in
Shelving Configuration
Add-On
Beam Profile
Low Profile
Duty Rating
Light-Duty
Shelf Gauge
14 ga
Load Capacity per Shelf
600 lb
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Whole Unit Load Capacity
3,000 lb
Side Panel Style
Open
Shelf Material
Steel
Adjustability
Adjustable
Includes Decking
Yes
Post Gauge
16 ga
Frame Material
Steel

Description

Boltless Shelving, Low Profile, Overall Depth 30 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (2) Posts, (20) Beams, Includes Decking Yes, 600 lb, Whole Unit Load Capacity 3,000 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.