Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelving, 48x30, Particleboard

  • Mfr # ZB7-4830A-5D

  • Zoro # G7312755


product price: $236.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB7-4830A-5D
Zoro #
G7312755
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
30 in
Depth
30-5/8"
Width
49"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
850 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Includes
(2) Posts, (20) Beams
Finish - Shelving and Racks
Electro Coat
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Beam Capacity
850 lb.
Item - Boltless Shelving
Boltless Shelving
Beam Profile
Z-Beam
Shelf Adjustment Increments
1 1/2 in
Side Panel Style
Open
Load Capacity per Shelf
850 lb
Whole Unit Load Capacity
4,250 lb
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Shelving Configuration
Add-On
Duty Rating
Medium-Duty
Adjustability
Adjustable
Includes Decking
Yes
Shelf Gauge
14 ga
Shelf Material
Steel
Frame Material
Steel
Post Gauge
16 ga

Description

Boltless Shelving, Z-Beam, Overall Depth 30 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (2) Posts, (20) Beams, Includes Decking Yes, 850 lb, Whole Unit Load Capacity 4,250 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.