Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelving, 60x24, Particleboard

  • Mfr # ZB7-6024A-5D

  • Zoro # G2158549


original price: $314.99
5% off
new price: $298.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
60 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB7-6024A-5D
Zoro #
G2158549
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
60 in
Overall Depth
24 in
Height
84"
Width
61"
Depth
24-5/8"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
11
Shelving Post Gauge
16
Shelf Capacity
750 lb
Shelf Adjustments
1 1/2 in
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Beam Capacity
750 lb.
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Includes
(2) Posts, (20) Beams
Finish - Shelving and Racks
Electro Coat
Adjustability
Adjustable
Shelf Adjustment Increments
1 1/2 in
Shelf Material
Steel
Beam Profile
Z-Beam
Whole Unit Load Capacity
3,750 lb
Shelving Configuration
Add-On
Duty Rating
Medium-Duty
Includes Decking
Yes
Frame Material
Steel
Side Panel Style
Open
Load Capacity per Shelf
750 lb
Shelf Gauge
11 ga
Post Gauge
16 ga
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in

Description

Boltless Shelving, Z-Beam, Overall Depth 24 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 11 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (2) Posts, (20) Beams, Includes Decking Yes, 750 lb, Whole Unit Load Capacity 3,750 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.