Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelving, 60x36, Particleboard

  • Mfr # ZB7-6036A-5D

  • Zoro # G2158506


product price: $474.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
60 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB7-6036A-5D
Zoro #
G2158506
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
60 in
Overall Depth
36 in
Width
61"
Depth
36-5/8"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
11
Shelving Post Gauge
16
Shelf Capacity
750 lb
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Electro Coat
Beam Capacity
750 lb.
Shelf Configuration
Single Straight
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item - Boltless Shelving
Boltless Shelving
Includes
(2) Posts, (20) Beams
Shelf Material
Steel
Adjustability
Adjustable
Shelf Adjustment Increments
1 1/2 in
Shelving Configuration
Add-On
Load Capacity per Shelf
750 lb
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Post Gauge
16 ga
Duty Rating
Medium-Duty
Side Panel Style
Open
Shelf Gauge
11 ga
Frame Material
Steel
Includes Decking
Yes
Beam Profile
Z-Beam
Whole Unit Load Capacity
3,750 lb

Description

Boltless Shelving, Z-Beam, Overall Depth 36 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 11 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (2) Posts, (20) Beams, Includes Decking Yes, 750 lb, Whole Unit Load Capacity 3,750 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.