Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelving, 72x18, Particleboard

  • Mfr # ZB7-7218A-5D

  • Zoro # G2158445


product price: $333.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
72 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB7-7218A-5D
Zoro #
G2158445
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
72 in
Overall Depth
18 in
Height
84"
Width
73"
Depth
18-5/8"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
11
Shelving Post Gauge
16
Shelf Capacity
600 lb
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Electro Coat
Includes
(2) Posts, (20) Beams
Beam Capacity
600 lb.
Shelf Configuration
Single Straight
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item - Boltless Shelving
Boltless Shelving
Load Capacity per Shelf
600 lb
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Adjustability
Adjustable
Duty Rating
Medium-Duty
Post Gauge
16 ga
Frame Material
Steel
Shelf Material
Steel
Shelf Gauge
11 ga
Side Panel Style
Open
Beam Profile
Z-Beam
Includes Decking
Yes
Whole Unit Load Capacity
3,000 lb
Shelving Configuration
Add-On
Shelf Adjustment Increments
1 1/2 in

Description

Boltless Shelving, Z-Beam, Overall Depth 18 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 11 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (2) Posts, (20) Beams, Includes Decking Yes, 600 lb, Whole Unit Load Capacity 3,000 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.