Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelving, 72x24, Particleboard

  • Mfr # ZB7-7224A-5D

  • Zoro # G2158427


product price: $327.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
72 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB7-7224A-5D
Zoro #
G2158427
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
72 in
Overall Depth
24 in
Height
84"
Depth
24-5/8"
Width
73"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
11
Shelving Post Gauge
16
Shelf Capacity
600 lb
Shelf Adjustments
1 1/2 in
Item - Boltless Shelving
Boltless Shelving
Includes
(2) Posts, (20) Beams
Beam Capacity
600 lb.
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Electro Coat
Whole Unit Load Capacity
3,000 lb
Side Panel Style
Open
Shelf Gauge
11 ga
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Shelf Material
Steel
Load Capacity per Shelf
600 lb
Shelf Adjustment Increments
1 1/2 in
Adjustability
Adjustable
Beam Profile
Z-Beam
Includes Decking
Yes
Frame Material
Steel
Duty Rating
Medium-Duty
Post Gauge
16 ga
Shelving Configuration
Add-On

Description

Boltless Shelving, Z-Beam, Overall Depth 24 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 11 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (2) Posts, (20) Beams, Includes Decking Yes, 600 lb, Whole Unit Load Capacity 3,000 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.