Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelving Add-On, 36x24, 5 Shelf

  • Mfr # ZB7-3624A-5D

  • Zoro # G1972201


product price: $181.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
36 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB7-3624A-5D
Zoro #
G1972201
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
36 in
Overall Depth
24 in
Height
84"
Depth
24-5/8"
Width
37"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
1,000 lb
Shelf Adjustments
1 1/2 in
Item - Boltless Shelving
Boltless Shelving
Shelf Configuration
Single Straight
Includes
(2) Posts, (5) Medium Profile Deck Levels
Finish - Shelving and Racks
Electro Coat
Beam Capacity
1000 lb.
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Load Capacity per Shelf
1,000 lb
Adjustability
Adjustable
Side Panel Style
Open
Shelving Configuration
Add-On
Whole Unit Load Capacity
5,000 lb
Frame Material
Steel
Duty Rating
Medium-Duty
Shelf Material
Steel
Includes Decking
Yes
Shelf Gauge
14 ga
Beam Profile
Z-Beam
Post Gauge
16 ga
Shelf Adjustment Increments
1 1/2 in

Description

Boltless Shelving, Z-Beam, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (2) Posts, (5) Medium Profile Deck Levels, Includes Decking Yes, 1,000 lb, Whole Unit Load Capacity 5,000 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.