Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelving, Add-On, 42x24, Wire

  • Mfr # ZB7-4224A-5W

  • Zoro # G2158287


product price: $325.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
42 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB7-4224A-5W
Zoro #
G2158287
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
42 in
Overall Depth
24 in
Width
43"
Height
84"
Depth
24-5/8"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
900 lb
Shelf Adjustments
1 1/2 in
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
(2) Posts, (20) Beams
Finish - Shelving and Racks
Electro Coat
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Beam Capacity
900 lb.
Standards
SCS Indoor Advantage(R) Certified
Side Panel Style
Open
Shelf Material
Steel
Frame Material
Steel
Whole Unit Load Capacity
4,500 lb
Post Gauge
16 ga
Load Capacity per Shelf
900 lb
Shelving Configuration
Add-On
Duty Rating
Medium-Duty
Shelf Adjustment Increments
1 1/2 in
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Beam Profile
Z-Beam
Includes Decking
Yes
Shelf Gauge
14 ga
Adjustability
Adjustable

Description

Boltless Shelving, Z-Beam, Overall Depth 24 in, Overall Height 84 in, Overall Width 42 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (2) Posts, (20) Beams, Includes Decking Yes, 900 lb, Whole Unit Load Capacity 4,500 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.