Zoro Homepage

Boltless Shelving, Add-On, 48x18, Wire

  • Mfr # ZAH7-4818A-5W

  • Zoro # G2158978


product price: $281.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZAH7-4818A-5W
Zoro #
G2158978
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
18 in
Depth
18-5/8"
Height
84"
Width
49"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
750 lb
Shelf Adjustments
1 1/2 in
Beam Capacity
750 lb.
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Configuration
Single Straight
Includes
(10) Beams, (2) Posts
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Electro Coat
Standards
SCS Indoor Advantage(R) Certified
Whole Unit Load Capacity
3,750 lb
Beam Profile
Low Profile
Shelf Material
Steel
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
750 lb
Includes Decking
Yes
Duty Rating
Medium-Duty
Side Panel Style
Open
Post Gauge
16 ga
Adjustability
Adjustable
Shelf Gauge
14 ga
Shelving Configuration
Add-On
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Frame Material
Steel

Description

Boltless Shelving, Low Profile, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (10) Beams, (2) Posts, Includes Decking Yes, 750 lb, Whole Unit Load Capacity 3,750 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.