Zoro Homepage

Boltless Shelving Add-On, 48x24, 4 Shelf

  • Mfr # ZV7-4824A-4D SAND

  • Zoro # G2303056


product price: $182.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZV7-4824A-4D SAND
Zoro #
G2303056
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
24 in
Height
84"
Width
49"
Depth
24-5/8"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
4
Number of Shelves
4
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Sand
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
850 lb
Shelf Adjustments
1 1/2 in
Item - Boltless Shelving
Boltless Shelving
Shelf Configuration
Single Straight
Beam Capacity
850 lb.
Finish - Shelving and Racks
Powder Coated
Includes
Decking
Side Panel Style
Open
Duty Rating
Medium-Duty
Adjustability
Adjustable
Frame Material
Steel
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Includes Decking
Yes
Shelf Material
Steel
Post Gauge
16 ga
Shelf Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
3,400 lb
Beam Profile
Z-Beam
Shelf Gauge
14 ga
Shelving Configuration
Add-On
Load Capacity per Shelf
850 lb

Description

Boltless Shelving, Z-Beam, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, Decking, Includes Decking Yes, 850 lb, Whole Unit Load Capacity 3,400 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 4, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.